Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobilespec Power Adapter, 4-In-1, 12V, 10A MSCUP22USB

Power Adapter, 4-In-1, 12V, 10A (Discontinued)

  • Mfr # MSCUP22USB
  • Zoro # G8897621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCUP22USB
Zoro #
G8897621
UPC #
092533031064
Country of Origin
China

Details

Item
Power Adapter
Type
4-In-1
Capacity
(2) 12V and (2) USB
Amps
10 A
Used For
12V Products
Voltage (DC)
12 V DC
Includes
(2) Socket Adapters
Accessory Type
Power Adapter
Current
10 A
Product Type
Power Splitter and Charger

Description

Power Adapter, Product Type Power Splitter and Charger, Includes (2) Socket Adapters, Current 10 A, Operating Voltage 12 V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.