Zoro Homepage
This item is Discontinued.
Mobilespec Power Adapter, Auto Travel, 12VDC, 2A MBS03201

Power Adapter, Auto Travel, 12VDC, 2A (Discontinued)

  • Mfr # MBS03201
  • Zoro # G5379171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS03201
Zoro #
G5379171
UPC #
092533037929
Country of Origin
China

Details

Item
Power Adapter
Type
Auto Travel
Capacity
12V
Amps
2 A
Used For
12V Products
Features
8 in Coiled Cord Lightning(R) Connector for Compatible Devices
Amp Hours
2 Ah
Voltage (DC)
12 V DC
Accessory Type
Power Adapter
Current
2 A
Product Type
Charger

Description

Power Adapter, Product Type Charger, Current 2 A, Features 8 in Coiled Cord Lightning(R) Connector for Compatible Devices, Operating Voltage 12 V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.