Zoro Homepage
This item is Discontinued.
Mobilespec Power Adapter, Auto Travel, 12VDC, 3A MBS01402

Power Adapter, Auto Travel, 12VDC, 3A (Discontinued)

  • Mfr # MBS01402
  • Zoro # G5356850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS01402
Zoro #
G5356850
UPC #
092533036496
Country of Origin
China

Details

Item
Power Adapter
Type
Auto Travel
Capacity
12V
Amps
3 A
Amp Hours
3 Ah
Features
Qualcomm(R) Quick Charge(TM) Technology Allows Powerful Charging for All Devices, Triple USB Ports
Used For
12V Products
Voltage (DC)
12 V DC
Accessory Type
Power Adapter
Product Type
Charger
Current
3 A

Description

Power Adapter, Product Type Charger, Current 3 A, Features Qualcomm(R) Quick Charge(TM) Technology Allows Powerful Charging for All Devices, Triple USB Ports, Operating Voltage 12 V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.