Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobilespec Power Adapter, Portable, Capacity 12V MSDCSB62OS

Power Adapter, Portable, Capacity 12V (Discontinued)

  • Mfr # MSDCSB62OS
  • Zoro # G8094646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSDCSB62OS
Zoro #
G8094646
UPC #
092533032467
Country of Origin
China

Dimensions

Size
3 1/2 in W x 2 in D x 2 in H

Details

Item
Power Adapter
Type
Portable
Capacity
12V
Watts
150
Voltage (DC)
12 V
Used For
12V Products

Description

Power Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.