Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobilespec Power Converter, USB, 12V MSDUSB120

Power Converter, USB, 12V (Discontinued)

  • Mfr # MSDUSB120
  • Zoro # G8898041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSDUSB120
Zoro #
G8898041
UPC #
092533028439
Country of Origin
China

Details

Item
Power Outlet to Dual USB Power Converter
Amps
2.1 A
Watts
150
Voltage (DC)
12 V DC
Used For
GPS Units and Many Compatible Electronic Devices, iPhone, iPod, MP3/4, Smart Phones
Accessory Type
Power Outlet to Dual USB Power Converter
Current
2.1 A
Product Type
Charger

Description

Power Outlet to Dual USB Power Converter, Product Type Charger, Current 2.1 A, Operating Voltage 12 V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.