Radio Cable, Satellite
Mfr # MSSATCABLE
Zoro # G0157501
product price: $20.19
/eaKey Features
Type
Satellite
Used For
Model MSTRSAT Antenna and Most Sirius-XM Radios
Size
7 in W x 5 in D x 3 in H
Includes
21 ft RG-58U Cable with Gold Plated Connectors
Features
Designed to Military Specifications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSSATCABLE
Zoro #
G0157501
UPC #
092533509280
Country of Origin
Taiwan, Province of China
Dimensions
Size
7 in W x 5 in D x 3 in H
Overall Width
7 in
Overall Height
3 in
Overall Length
21 ft
Details
Item
Radio Cable
Type
Satellite
Used For
Model MSTRSAT Antenna and Most Sirius-XM Radios
Includes
21 ft RG-58U Cable with Gold Plated Connectors
Features
Designed to Military Specifications
Product Type
Satellite Radio Cable
Compatible with Manufacturer Model Number
MSTRAT
Compatible Manufacturer Part Number
MSTRAT
Compatible Manufacturer Model Number
MSTRAT
For Use With Mfr. Model Number
MSTRAT
Compatible with Manufacturer Model No.
MSTRAT
Compatible with Mfr. Model No.
MSTRAT
For Use with Mfr Model Number
MSTRAT
Compatible Pump Manufacturer Part Number
MSTRAT
Compatible Mfr. Model Number
MSTRAT
Description
Radio Cable, Product Type Satellite Radio Cable, Overall Length 21 ft, Overall Width 7 in, Compatible with Manufacturer Model Number MSTRAT, Features Designed to Military Specifications, Includes 21 ft RG-58U Cable with Gold Plated Connectors, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.