Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobilespec Rechargeable Power Bank, 5.80" H, Blk/Blue MBS02101

Rechargeable Power Bank, 5.80" H, Blk/Blue (Discontinued)

  • Mfr # MBS02101
  • Zoro # G2118637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS02101
Zoro #
G2118637
UPC #
092533038643
Country of Origin
China

Dimensions

Height
5.8 in
Depth
1.4 in
Width
4.6 in

Details

Item
Rechargeable Power Bank
Capacity - Batteries
2,600 mAh
Color
Black, Blue
Features
Simultaneous Charging, Strong Energy Charge
Number of Output Connectors
1
Recharge Time
4 hr
Charges Up To
1 Time
Power Requirement
264V AC
Water Resistant
No
Shelf Life
5 yr
Safety Features
None
Weight
4.2 oz
Min. Operating Temp.
23 Degrees F
Rechargeable Up To
300 Times
Max. Operating Temp.
95 Degrees F
Voltage - Batteries
3.7V DC
Output Connection Type
Female USB Type A
For Use With
Devices powered by a USB-C Connector
Input Connector
AC Prong
Standards
FCC
Battery Chemistry
Lithium Ion
Application
Smartphones, Tablets

Description

Rechargeable Power Bank, Output Connection Type Female USB Type A, For Use With Devices powered by a USB-C Connector, Capacity - Batteries 2,600 mAh, Number of Output Connectors 1, Recharge Time 4 hr, Height 5.8 in, Width 4.6 in, Depth 1.4 in, Weight 4.2 oz, Safety Features None, Application Smartphones, Tablets, Battery Chemistry Lithium Ion, Rechargeable Up To 300 Times, Charges Up To 1 Time, Features Simultaneous Charging, Strong Energy Charge, Input Connector AC Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.