Zoro Homepage

Standard USB Cable, White, 36in L

  • Mfr # MBS06242PDQ

  • Zoro # G9716251


product price: $15.49
/ea

Key Features

Cable Length
3 ft
End 1 Connection Type
Lightning
Connector Type
A Male to Lightning(R) Male
End 2 Connection Type
Type A
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS06242PDQ
Zoro #
G9716251
UPC #
092533036595
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft
Overall Length
36 in

Details

Item
Standard USB Cable
End 1 Connection Type
Lightning
Connector Type
A Male to Lightning(R) Male
End 2 Connection Type
Type A
Color
White
USB Specification
2.0
Standards
RoHS
Product Type
Standard USB Cable
End 1 Number of Connections
1
Data Transfer Speed
10 GBps
End 2 Number of Connections
1

Description

Standard USB Cable, USB Specification 2.0, 3 ft, Color White, Connector Type A Male to Lightning(R) Male, RoHS Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.