Zoro Homepage
This item is Discontinued.
Mobilespec Standard USB Cable, White, 6ft L MBS06901

Standard USB Cable, White, 6ft L (Discontinued)

  • Mfr # MBS06901
  • Zoro # G9728404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS06901
Zoro #
G9728404
UPC #
092533039527
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft
Overall Length
6 ft

Details

Item
Standard USB Cable
End 1 Connection Type
Lightning
Connector Type
Lightning(R) Male to USB-C
End 2 Connection Type
Type C
Color
White
USB Specification
2.0
Standards
RoHS
Product Type
Standard USB Cable
End 1 Number of Connections
1
Data Transfer Speed
10 GBps
End 2 Number of Connections
1

Description

Standard USB Cable, USB Specification 2.0, 6 ft, Color White, Connector Type Lightning(R) Male to USB-C, RoHS Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.