Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobilespec Stereo Audio Cable, Plastic, 5.70" H, Black MBS12241

Stereo Audio Cable, Plastic, 5.70" H, Black (Discontinued)

  • Mfr # MBS12241
  • Zoro # G0573484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS12241
Zoro #
G0573484
UPC #
092533036724
Country of Origin
China

Dimensions

Width
4.8 in
Depth
0.9 in
Height
5.7 in

Details

For Use With
Cell Phone, Mobile Devices, Tablets
Color
Black
Material
Plastic
Item
Stereo Audio Cable
Accessory Type
Stereo Audio Cable

Description

Stereo Audio Cable, Plastic, Height 5.70 In., Width 4.80 In., Depth 0.90 In., Color Black, For Use With Cell Phone, Tablets, Mobile Devices

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.