Zoro Homepage
This item is Discontinued.
Mobilespec Stereo Audio Cable, Plastic, 5.80" H, Black MBS12101

Stereo Audio Cable, Plastic, 5.80" H, Black (Discontinued)

  • Mfr # MBS12101
  • Zoro # G0573448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS12101
Zoro #
G0573448
UPC #
092533035819
Country of Origin
Viet Nam

Dimensions

Depth
1.4 in
Width
2.7 in
Height
5.8 in

Details

For Use With
Cell Phone, Mobile Devices, Tablets
Color
Black
Item
Stereo Audio Cable
Material
Plastic
Accessory Type
Stereo Audio Cable

Description

Stereo Audio Cable, Plastic, Height 5.80 In., Width 2.70 In., Depth 1.40 In., Color Black, For Use With Cell Phone, Tablets, Mobile Devices

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.