Transmitter, FM, Plastic, Black
Mfr # MBS13203
Zoro # G2095467
product price: $20.19
/eaSold in multiples of 10 for $201.90
Key Features
Type
FM
For Use With
Cell Phones, Tablets
Material
Plastic
Features
Bluetooth 3.0, LED Display, Single USB
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBS13203
Zoro #
G2095467
UPC #
092533038704
Country of Origin
China
Details
Item
Audio Transmitter
Type
FM
For Use With
Cell Phones, Tablets
Material
Plastic
Features
Bluetooth 3.0, LED Display, Single USB
Color
Black
Product Type
FM Transmitter
Description
Audio Transmitter, Material Plastic, Features Bluetooth 3.0, LED Display, Single USB, Color Black, Product Type FM Transmitter, For Use With Cell Phones, Tablets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.