Zoro Homepage
This item is Discontinued.
Mobilespec USB Car Charger, 1 Output Connector MBS01101

USB Car Charger, 1 Output Connector (Discontinued)

  • Mfr # MBS01101
  • Zoro # G9720339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS01101
Zoro #
G9720339
UPC #
092533036816
Country of Origin
China

Dimensions

Overall Width
9.44 in
Overall Height
21.65 in
Overall Depth
0.51 in

Details

Item
USB Car Charger
Max. Output Current
2.1 A
Output Voltage
5.0V DC
Max. Operating Temp.
150 Degrees F
Indicator
(1) LED Power On
Power Requirement
12V DC
Color
Black
For Use With
Cell Phones, Portable Devices, Tablets
Number of Output Connectors
1
Standards
CE, FCC
Output Connection Type
(1) USB 2.0 Type A Female

Description

USB Car Charger, Power Requirement 12V DC, Number of Output Connectors 1, Color Black, Max. Output Current 2.1 A, Output Voltage 5.0V DC, Output Connection Type (1) USB 2.0 Type A Female, For Use With Cell Phones, Portable Devices, Tablets, Overall Height 21.65 in, Overall Width 9.44 in, Overall Depth 0.51 in, Indicator (1) LED Power On, Standards CE, FCC, Max. Operating Temp. 150 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.