Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Car Charger, 1 Output Connector

  • Mfr # MBS03120

  • Zoro # G9729305


product price: $10.49
/ea

Key Features

Power Requirement
12V DC
Indicator
(1) LED Power On
Output Connection Type
(1) USB 2.0 Type A Female
Number of Output Connectors
1
Max. Operating Temp.
95 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS03120
Zoro #
G9729305
UPC #
092533038605
Country of Origin
China

Dimensions

Overall Depth
2 9/16 in
Overall Height
1 5/16 in
Overall Width
1 5/16 in
Cord Length
18 in

Details

Item
USB Car Charger
Power Requirement
12V DC
Indicator
(1) LED Power On
Output Connection Type
(1) USB 2.0 Type A Female
Number of Output Connectors
1
Max. Operating Temp.
95 Degrees F
Min. Operating Temp.
32 Degrees F
Standards
CE, FCC, RoHS
For Use With
USB Powered Devices
Voltage
5V DC
Max. Output Current
4.8 A
Output Voltage
5.0V DC
Color
Black
Product Type
Charger
Ports
USB, USB 2.0 Type A
Number of Connections
2
Current
4.8 A
Operating Voltage
5V DC

Description

USB Car Charger, Product Type Charger, Number of Connections 2, Cord Length 18 in, Color Black, Ports USB, USB 2.0 Type A, For Use With Devices USB Devices, Current 4.8 A, Operating Voltage 5V DC, Overall Depth 2 9/16 in, Overall Height 1 5/16 in, Overall Width 1 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.