Zoro Homepage
This item is Discontinued.
Mobilespec USB Car Charger, 1 Output Connector MBSTK06300

USB Car Charger, 1 Output Connector (Discontinued)

  • Mfr # MBSTK06300
  • Zoro # G9728921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBSTK06300
Zoro #
G9728921
UPC #
092533039084
Country of Origin
China

Dimensions

Overall Depth
4 in

Details

Item
USB Car Charger
Power Requirement
12V DC
For Use With
USB Powered Devices
Number of Output Connectors
1
Color
Camo
Max. Operating Temp.
140 Degrees F
Indicator
No Indicator
Max. Output Current
3 A
Standards
RoHS
Output Voltage
4.5V DC

Description

USB Car Charger, Power Requirement 12V DC, Number of Output Connectors 1, Color Camo, Max. Output Current 3 A, Output Voltage 4.5V DC, For Use With USB Powered Devices, Overall Depth 4 in, Indicator No Indicator, Standards RoHS, Max. Operating Temp. 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.