Zoro Homepage
This item is Discontinued.
Mobilespec USB Car Charger, 2 Output Connectors MBS01106

USB Car Charger, 2 Output Connectors (Discontinued)

  • Mfr # MBS01106
  • Zoro # G9725500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS01106
Zoro #
G9725500
UPC #
092533036427
Country of Origin
China

Dimensions

Overall Height
2.24 in
Overall Width
1.1 in
Overall Depth
2.4 in

Details

Item
USB Car Charger
Standards
CA65, CE
Max. Operating Temp.
104 Degrees F
For Use With
Cell Phones, Portable Devices, Tablets
Number of Output Connectors
2
Power Requirement
12V DC
Max. Output Current
2.4 A
Output Connection Type
(2) USB 2.0 Type A Female
Indicator
(1) LED Power On
Min. Operating Temp.
32 Degrees F
Output Voltage
5.0V DC
Color
White

Description

USB Car Charger, Power Requirement 12V DC, Number of Output Connectors 2, Color White, Max. Output Current 2.4 A, Output Voltage 5.0V DC, Output Connection Type (2) USB 2.0 Type A Female, For Use With Cell Phones, Portable Devices, Tablets, Overall Height 2.24 in, Overall Width 1.1 in, Overall Depth 2.4 in, Indicator (1) LED Power On, Standards CA65, CE, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.