Zoro Homepage
This item is Discontinued.
Mobilespec USB Car Charger, 2.4A, 12VDC, Black MS223USBBL

USB Car Charger, 2.4A, 12VDC, Black (Discontinued)

  • Mfr # MS223USBBL
  • Zoro # G9724895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS223USBBL
Zoro #
G9724895
UPC #
092533039114
Country of Origin
China

Dimensions

Overall Height
9 in
Overall Width
4 13/16 in
Overall Depth
1 1/2 in
Cord Length
4 in

Details

Item
USB Car Charger
For Use With
Cell Phones, Portable Devices, Tablets
Power Requirement
12V DC
Indicator
(1) LED Power On
Input Connector
12V Automotive
Includes
4 in Cord
Features
Usage Up to 3 USB Devices Simultaneously
Output Connection Type
(1) USB 2.4 Type A Female
Color
Black
Max. Output Current
2.4 A
Voltage
12V DC
Output Voltage
12.0V DC
Number of Output Connectors
3
Product Type
Power Splitter and Charger
Ports
USB
Number of Connections
3
Current
2.4 A
Operating Voltage
12V DC

Description

USB Car Charger, Product Type Power Splitter and Charger, Number of Connections 3, Cord Length 4 in, Color Black, Ports USB, Includes 4 in Cord, For Use With Devices Cell Phones, Portable Devices, Tablets, Current 2.4 A, Features Usage Up to 3 USB Devices Simultaneously, Operating Voltage 12V DC, Overall Depth 1 1/2 in, Overall Height 9 in, Overall Width 4 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.