Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBS01403
Zoro #
G9723793
UPC #
092533039268
Country of Origin
China
Dimensions
Overall Width
1 3/4 in
Overall Depth
3 5/16 in
Overall Height
1 in
Details
Item
USB Car Charger
Voltage
12V DC
Output Voltage
12.0V DC
Max. Operating Temp.
113 Degrees F
Color
Black
Indicator
(1) LED Power On
For Use With
USB Powered Devices
Power Requirement
12V DC
Min. Operating Temp.
32 Degrees F
Max. Output Current
3 A
Standards
CE, FCC, Qualcomm, RoHS
Number of Output Connectors
3
Current
3 A
Ports
USB, USB-C
Product Type
Charger
Number of Connections
3
Operating Voltage
12V DC
Description
USB Car Charger, Product Type Charger, Number of Connections 3, Cord Length Not Applicable, Color Black, Ports USB, USB-C, Compatible Devices USB Devices, Current 3 A, Operating Voltage 12V DC, Overall Depth 3 5/16 in, Overall Height 1 in, Overall Width 1 3/4 in
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.