Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobilespec USB Car Charger Kit, 1 Output Connector MBS05100

USB Car Charger Kit, 1 Output Connector (Discontinued)

  • Mfr # MBS05100
  • Zoro # G9713390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS05100
Zoro #
G9713390
UPC #
092533039343
Country of Origin
China

Details

Item
USB Car Charger Kit
Output Voltage
4.5V DC
Standards
RoHS
Max. Output Current
3 A
For Use With
USB Powered Devices
Includes
(2) USB Type C Cables, Digital Audio Adapter
Min. Operating Temp.
28 Degrees F
Color
Black
Power Requirement
12V DC
Max. Operating Temp.
140 Degrees F
Number of Output Connectors
1
Indicator
No Indicator

Description

USB Car Charger Kit, Power Requirement 12V DC, Number of Output Connectors 1, Color Black, Max. Output Current 3 A, Output Voltage 4.5V DC, For Use With USB Powered Devices, Includes (2) USB Type C Cables, Digital Audio Adapter, Indicator No Indicator, Standards RoHS, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 28 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.