Zoro Homepage

USB Wall Outlet Charger, Black/Blue

  • Mfr # MBS01202

  • Zoro # G9719112


product price: $17.79
/ea

Key Features

Color
Black, Blue
Number of Output Connectors
2
Overall Height
2.05 in
Overall Width
2.8 in
Overall Depth
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS01202
Zoro #
G9719112
UPC #
092533036885
Country of Origin
China

Dimensions

Overall Height
2.05 in
Overall Width
2.8 in
Overall Depth
1.18 in

Details

Item
USB Wall Outlet Charger
Color
Black, Blue
Number of Output Connectors
2
Power Requirement
110V AC
For Use With
USB Powered Devices
Output Voltage
5.0V DC
Output Connection Type
(1) USB 2.0 Type A Female
Standards
CE, FCC, UL
Max. Output Current
4.8 A
Max. Operating Temp.
95 Degrees F
Indicator
(1) LED Power On

Description

USB Wall Outlet Charger, Power Requirement 110V AC, Number of Output Connectors 2, Color Black, Blue, Max. Output Current 4.8 A, Output Voltage 5.0V DC, Output Connection Type (1) USB 2.0 Type A Female, For Use With USB Powered Devices, Overall Height 2.05 in, Overall Width 2.8 in, Overall Depth 1.18 in, Indicator (1) LED Power On, Standards CE, FCC, UL, Max. Operating Temp. 95 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.