Zoro Homepage
This item is Discontinued.
Mobilespec USB Wall Outlet Charger, White MBS01232

USB Wall Outlet Charger, White (Discontinued)

  • Mfr # MBS01232
  • Zoro # G9716190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS01232
Zoro #
G9716190
UPC #
092533039503
Country of Origin
China

Dimensions

Overall Height
2.37 in
Overall Width
2.37 in
Overall Depth
2.96 in

Details

Item
USB Wall Outlet Charger
Number of Output Connectors
2
Color
White
Power Requirement
110V AC
Max. Output Current
3 A
For Use With
USB Powered Devices
Output Connection Type
(1) USB 2.0 Type A Female
Output Voltage
20.0V DC
Standards
CE, ETL, FCC, RoHS
Min. Operating Temp.
32 Degrees F
Max. Operating Temp.
95 Degrees F
Indicator
(1) LED Power On

Description

USB Wall Outlet Charger, Power Requirement 110V AC, Number of Output Connectors 2, Color White, Max. Output Current 3 A, Output Voltage 20.0V DC, Output Connection Type (1) USB 2.0 Type A Female, For Use With USB Powered Devices, Overall Height 2.37 in, Overall Width 2.37 in, Overall Depth 2.96 in, Indicator (1) LED Power On, Standards CE, ETL, FCC, RoHS, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.