Zoro Homepage
This item is Discontinued.
No Product Image Available

Wired Earbuds, Corded, Plastic, Brown (Discontinued)

  • Mfr # MBS10304
  • Zoro # G2095503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS10304
Zoro #
G2095503
UPC #
092533039800
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Color
Brown
Material
Plastic
Item
Wired Earbuds
Includes
In-Line Microphone
Type
Corded
For Use With
Cell Phone, Mobile Devices, Tablets
Connector Type
3.5 mm Stereo Male
Accessory Type
Wired Earbuds
Compatible with Manufacturer Model Number
Cell Phone, Mobile Devices, Tablets
Noise Cancelling
No
Ear Type
In-Ear
Product Type
Earphones
Microphone
Yes
Connectivity
Wired
Compatible Manufacturer Part Number
Cell Phone, Mobile Devices, Tablets
Compatible with Mfr. Model No.
Cell Phone, Mobile Devices, Tablets
For Use with Mfr Model Number
Cell Phone, Mobile Devices, Tablets

Description

Wired Earbuds, Microphone Yes, Color Brown, Noise Cancelling No, Product Type Earphones, Connectivity Wired, Ear Type In-Ear, Compatible with Manufacturer Model Number Cell Phone, Mobile Devices, Tablets, Connector Type 3.5 mm Stereo Male, Includes In-Line Microphone, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.