Zoro Homepage
This item is Discontinued.
Mobilespec Wireless Charging Pad, Black MBS04100

Wireless Charging Pad, Black (Discontinued)

  • Mfr # MBS04100
  • Zoro # G2118393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS04100
Zoro #
G2118393
UPC #
092533039329
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Wireless Charging Pad
Capacity Rating
11 to 11000mAh
Color
Black
Input Voltage
12 V
Includes
4 ft USB Cable
Warranty
1 yr
Input Amps
2
Output Watts
10 W
Compatible With
Apple(TM), LG(TM), Motorola(TM), Qi-Enabled Smartphones, Samsung(TM)
Standards
CE, FCC, Qi, RoHS
Output Voltage
5V DC
Compatible Brand
Apple, LG, Motorola, Qi-Enabled Smartphones, Samsung
Output Wattage
10 W
Input Current
2 A

Description

Wireless Charging Pad, Black, Capacity Rating 11 to 11000mAh, Input Voltage 12, Input Amps 2, Output Voltage 5VDC, Output Watts 10, Compatible With Apple(TM), Samsung(TM), Motorola(TM), LG(TM), Qi-Enabled Smartphones, Standards FCC, CE, Qi, RoHS, Warranty 1 yr., Includes 4 ft. USB Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.