Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobilespec Wireless Charging Pad, Black MBS04101

Wireless Charging Pad, Black (Discontinued)

  • Mfr # MBS04101
  • Zoro # G2118506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS04101
Zoro #
G2118506
UPC #
092533039312
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Wireless Charging Pad
Capacity Rating
11 to 11000mAh
Color
Black
Input Voltage
12 V
Includes
4 ft USB Cable
Standards
CE, FCC, Qi, RoHS
Output Voltage
5V DC
Warranty
1 yr
Output Watts
10 W
Compatible With
Apple(TM), LG(TM), Motorola(TM), Qi-Enabled Smartphones, Samsung(TM)
Input Amps
2
Input Current
2 A
Output Wattage
10 W
Compatible Brand
Apple, LG, Motorola, Qi-Enabled Smartphones, Samsung

Description

Wireless Charging Pad, Black, Capacity Rating 11 to 11000mAh, Input Voltage 12, Input Amps 2, Output Voltage 5VDC, Output Watts 10, Compatible With Apple(TM), Samsung(TM), Motorola(TM), LG(TM), Qi-Enabled Smartphones, Standards FCC, CE, Qi, RoHS, Warranty 1 yr., Includes 4 ft. USB Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.