Shop MOBOTRON
Create Account
SM-320V Car Universal Tablet Seat Bolt Mount
- Mfr # SM-320V
- Zoro # G703969915
product price:Â
$
88.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM-320V
- Zoro #
- G703969915
- UPC #
- 700621468806
- Country of Origin
- Taiwan, Province of China
Description
Mobotron Car Seatbolt Mount Headrest-Mount + Universal adjustable Holder for Full-Range Tablet PCs and Large Smart Phones. For Smart Phones (5 in. and above): Google Nexus, Samsung Galaxy Note, etc. For Tablets (up to 12 in.): Apple iPad (All Generations), Sansumg Galaxy Tab, Amazon Kindle, Google Nexus, Microsoft Surface, etc. For Apple iPhone 5: The Height of iPhone 5 is less than 5 in. (4.87 in. only). To hold an iPhone 5, a case or cover is required.
Technical Details:- Innovative seat bolt mounting solution that using the seat rail bolt to secure the tablet holder.
- 20 in. (50cm) Patented aluminum gooseneck design with provided U holding base to secure at the side of central console.
- New innovative One-click adjustable tray that fits any 5 - 12 in. smart phone and tablet PC
- Swivel ball connection for 360 Degree rotation with tilt for portrait or landscape viewing.
- Full access to all ports and connections
- Dimension - 22.25 x 3.25 x 5 in.
- Item Weight - 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.