Shop MOBOTRON

WM-400V Car Universal Tablet Windshield Mount

  • Mfr # WM-400V
  • Zoro # G603969862

product price: 
$
81.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WM-400V
Zoro #
G603969862
UPC #
700621468820
Country of Origin
Taiwan, Province of China

Description

Mobotron WM-400V Car Windshield Mount Windshield-Mount + Universal adjustable Holder for Full-Range Tablet PCs and Large Smart Phones. For Smart Phones (5 in. and above): Google Nexus, Samsung Galaxy Note, etc. For Tablets (up to 12 in.): Apple iPad (All Generations), Sansumg Galaxy Tab, Amazon Kindle, Google Nexus, Microsoft Surface, etc. For Apple iPhone 5: The Height of iPhone 5 is less than 5 in. (4.87 in. only). To hold an iPhone 5, a case or cover is required.

Technical Details:
  • Overall length:14.5 in. (37cm).
  • New innovative One-click adjustable tray that fits any 5 in. - 12 in. smart phone and tablet PC
  • Patented aluminum gooseneck design that makes the holding system to remain flexible and sturdy.
  • Heavy-duty windshield holding system with extra-large 109mm suction cup, which provides super strong suction power.
  • U-holding base that to be fixed on the dashboard to provide extra support to the aluminum gooseneck tube.
  • Swivel ball connection for 360 Degree rotation with tilt for portrait or landscape viewing.
  • Full access to all ports and connections
  • Dimension - 4.75 x 15.25 x 5 in.
  • Item Weight - 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.