Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T1.17/1.28RD1-BOX

  • Zoro # G614923037


product price: $0.13
/ea
Sold in multiples of 2500 for $325.00

Key Features

Color
Red
Flanged End Inside Diameter
1.222 in
Inside Length
0.63 in
Maximum Intermittent Temperature
175 Degrees F
Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1.17/1.28RD1-BOX
Zoro #
G614923037
UPC #
-
Country of Origin
United States

Dimensions

Flanged End Inside Diameter
1.222 in
Inside Length
0.63 in
Overall Diameter
1.44 in
Large Outside Diameter
1.284 in
Small Outside Diameter
1.175 in
Non-Flanged End Inside Diameter
1.113 in

Details

Color
Red
Item
Tapered Cap Plug
Maximum Intermittent Temperature
175 Degrees F
Material
LDPE
Includes Flange
Yes
Features
Dual Function Closure
Series
T

Description

Tapered Cap Plug, T Series, Inside Length 0.63 in, Flanged End Inside Diameter 1.222 in, Non-Flanged End Inside Diameter 1.113 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.