Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T1.17/1.28RD1-MCP

  • Zoro # G015079265


product price: $0.26
/ea
Sold in multiples of 50 for $13.00

Key Features

Color
Red
Maximum Intermittent Temperature
175 Degrees F
Overall Diameter
1.44 in
Inside Length
0.63 in
Small Outside Diameter
1.175 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1.17/1.28RD1-MCP
Zoro #
G015079265
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1.44 in
Inside Length
0.63 in
Small Outside Diameter
1.175 in
Flanged End Inside Diameter
1.222 in
Non-Flanged End Inside Diameter
1.113 in
Large Outside Diameter
1.284 in

Details

Color
Red
Maximum Intermittent Temperature
175 Degrees F
Series
T
Material
LDPE
Includes Flange
Yes
Item
Tapered Cap Plug
Features
Dual Function Closure

Description

Tapered Cap Plug, T Series, Inside Length 0.63 in, Flanged End Inside Diameter 1.222 in, Non-Flanged End Inside Diameter 1.113 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.