
Tapered Cap Plug Ldpe
Mfr # T1.23/1.36RD1-MCP
Zoro # G715079237
product price: $0.28
/eaSold in multiples of 34 for $9.52
Key Features
Color
Red
Includes Flange
Yes
Inside Length
0.81 in
Non-Flanged End Inside Diameter
1.173 in
Series
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1.23/1.36RD1-MCP
Zoro #
G715079237
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.81 in
Non-Flanged End Inside Diameter
1.173 in
Flanged End Inside Diameter
1.298 in
Large Outside Diameter
1.36 in
Overall Diameter
1.5 in
Small Outside Diameter
1.235 in
Details
Color
Red
Includes Flange
Yes
Series
T
Maximum Intermittent Temperature
175 Degrees F
Item
Tapered Cap Plug
Material
LDPE
Features
Dual Function Closure
Description
Tapered Cap Plug, T Series, Inside Length 0.81 in, Flanged End Inside Diameter 1.298 in, Non-Flanged End Inside Diameter 1.173 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.