Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T1.31/1.46RD1-MCP

  • Zoro # G315079231


product price: $0.31
/ea

Key Features

Color
Red
Non-Flanged End Inside Diameter
1.249 in
Overall Diameter
1.63 in
Material
LDPE
Small Outside Diameter
1.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1.31/1.46RD1-MCP
Zoro #
G315079231
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
1.249 in
Overall Diameter
1.63 in
Small Outside Diameter
1.312 in
Large Outside Diameter
1.465 in
Inside Length
0.88 in
Flanged End Inside Diameter
1.402 in

Details

Color
Red
Material
LDPE
Features
Dual Function Closure
Item
Tapered Cap Plug
Series
T
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes

Description

Tapered Cap Plug, T Series, Inside Length 0.88 in, Flanged End Inside Diameter 1.402 in, Non-Flanged End Inside Diameter 1.249 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.