
Tapered Cap Plug Ldpe
Mfr # T1.44/1.60RD1-BOX
Zoro # G814922984
product price: $0.17
/eaSold in multiples of 1000 for $170.00
Key Features
Material
LDPE
Features
Dual Function Closure
Non-Flanged End Inside Diameter
1.384 in
Flanged End Inside Diameter
1.537 in
Series
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1.44/1.60RD1-BOX
Zoro #
G814922984
UPC #
-
Country of Origin
United States
Dimensions
Non-Flanged End Inside Diameter
1.384 in
Flanged End Inside Diameter
1.537 in
Large Outside Diameter
1.6 in
Small Outside Diameter
1.447 in
Overall Diameter
1.75 in
Inside Length
0.88 in
Details
Material
LDPE
Features
Dual Function Closure
Series
T
Maximum Intermittent Temperature
175 Degrees F
Item
Tapered Cap Plug
Color
Red
Includes Flange
Yes
Description
Tapered Cap Plug, T Series, Inside Length 0.88 in, Flanged End Inside Diameter 1.537 in, Non-Flanged End Inside Diameter 1.384 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.