
Tapered Cap Plug Ldpe
Mfr # T1.44/1.60RD1-MCP
Zoro # G115079233
product price: $0.31
/eaSold in multiples of 20 for $6.20
Key Features
Small Outside Diameter
1.447 in
Series
T
Color
Red
Material
LDPE
Features
Dual Function Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1.44/1.60RD1-MCP
Zoro #
G115079233
UPC #
-
Country of Origin
United States
Dimensions
Small Outside Diameter
1.447 in
Overall Diameter
1.75 in
Non-Flanged End Inside Diameter
1.384 in
Inside Length
0.88 in
Flanged End Inside Diameter
1.537 in
Large Outside Diameter
1.6 in
Details
Item
Tapered Cap Plug
Series
T
Color
Red
Material
LDPE
Features
Dual Function Closure
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes
Description
Tapered Cap Plug, T Series, Inside Length 0.88 in, Flanged End Inside Diameter 1.537 in, Non-Flanged End Inside Diameter 1.384 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.