Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T.145/.205RD1-BOX

  • Zoro # G714922985


product price: $0.06
/ea
Sold in multiples of 5000 for $300.00

Key Features

Color
Red
Non-Flanged End Inside Diameter
0.079 in
Features
Dual Function Closure
Overall Diameter
0.41 in
Large Outside Diameter
0.205 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.145/.205RD1-BOX
Zoro #
G714922985
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
0.079 in
Overall Diameter
0.41 in
Large Outside Diameter
0.205 in
Inside Length
0.38 in
Small Outside Diameter
0.145 in
Flanged End Inside Diameter
0.15 in

Details

Color
Red
Features
Dual Function Closure
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes
Item
Tapered Cap Plug
Series
T

Description

Tapered Cap Plug, T Series, Inside Length 0.38 in, Flanged End Inside Diameter 0.15 in, Non-Flanged End Inside Diameter 0.079 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.