Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T1.56/1.68RD1-MCP

  • Zoro # G915079228


product price: $0.35
/ea
Sold in multiples of 20 for $7.00

Key Features

Material
LDPE
Flanged End Inside Diameter
1.62 in
Inside Length
0.75 in
Includes Flange
Yes
Overall Diameter
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1.56/1.68RD1-MCP
Zoro #
G915079228
UPC #
-
Country of Origin
United States

Dimensions

Flanged End Inside Diameter
1.62 in
Inside Length
0.75 in
Overall Diameter
1.88 in
Large Outside Diameter
1.682 in
Small Outside Diameter
1.56 in
Non-Flanged End Inside Diameter
1.498 in

Details

Material
LDPE
Item
Tapered Cap Plug
Includes Flange
Yes
Color
Red
Features
Dual Function Closure
Maximum Intermittent Temperature
175 Degrees F
Series
T

Description

Tapered Cap Plug, T Series, Inside Length 0.75 in, Flanged End Inside Diameter 1.62 in, Non-Flanged End Inside Diameter 1.498 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.