
Tapered Cap Plug Ldpe
Mfr # T1.63/1.75RD1-MCP
Zoro # G715079251
product price: $0.39
/eaSold in multiples of 20 for $7.80
Key Features
Large Outside Diameter
1.75 in
Overall Diameter
1.94 in
Features
Dual Function Closure
Series
T
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1.63/1.75RD1-MCP
Zoro #
G715079251
UPC #
-
Country of Origin
United States
Dimensions
Large Outside Diameter
1.75 in
Overall Diameter
1.94 in
Flanged End Inside Diameter
1.688 in
Non-Flanged End Inside Diameter
1.568 in
Small Outside Diameter
1.63 in
Inside Length
0.75 in
Details
Item
Tapered Cap Plug
Features
Dual Function Closure
Series
T
Color
Red
Material
LDPE
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Description
Tapered Cap Plug, T Series, Inside Length 0.75 in, Flanged End Inside Diameter 1.688 in, Non-Flanged End Inside Diameter 1.568 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.