Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T1.75/1.88RD1-MCP

  • Zoro # G815079236


product price: $0.39
/ea
Sold in multiples of 20 for $7.80

Key Features

Color
Red
Features
Dual Function Closure
Flanged End Inside Diameter
1.818 in
Non-Flanged End Inside Diameter
1.688 in
Large Outside Diameter
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1.75/1.88RD1-MCP
Zoro #
G815079236
UPC #
-
Country of Origin
United States

Dimensions

Flanged End Inside Diameter
1.818 in
Non-Flanged End Inside Diameter
1.688 in
Large Outside Diameter
1.88 in
Small Outside Diameter
1.75 in
Inside Length
0.75 in
Overall Diameter
2 in

Details

Color
Red
Item
Tapered Cap Plug
Features
Dual Function Closure
Maximum Intermittent Temperature
175 Degrees F
Series
T
Material
LDPE
Includes Flange
Yes

Description

Tapered Cap Plug, T Series, Inside Length 0.75 in, Flanged End Inside Diameter 1.818 in, Non-Flanged End Inside Diameter 1.688 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.