Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Cap Plug Ldpe

  • Mfr # T1.97/2.13RD1-MCP

  • Zoro # G915079198


product price: $0.61
/ea
Sold in multiples of 20 for $12.20

Key Features

Maximum Intermittent Temperature
175 Degrees F
Inside Length
1 in
Overall Diameter
2.25 in
Material
LDPE
Flanged End Inside Diameter
2.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1.97/2.13RD1-MCP
Zoro #
G915079198
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1 in
Overall Diameter
2.25 in
Flanged End Inside Diameter
2.07 in
Non-Flanged End Inside Diameter
1.913 in
Large Outside Diameter
2.132 in
Small Outside Diameter
1.975 in

Details

Maximum Intermittent Temperature
175 Degrees F
Item
Tapered Cap Plug
Material
LDPE
Series
T
Features
Dual Function Closure
Color
Red
Includes Flange
Yes

Description

Tapered Cap Plug, T Series, Inside Length 1 in, Flanged End Inside Diameter 2.07 in, Non-Flanged End Inside Diameter 1.913 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.