Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T2.06/2.24RD1-BOX

  • Zoro # G914923034


product price: $0.35
/ea
Sold in multiples of 1000 for $350.00

Key Features

Features
Dual Function Closure
Large Outside Diameter
2.244 in
Series
T
Maximum Intermittent Temperature
175 Degrees F
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2.06/2.24RD1-BOX
Zoro #
G914923034
UPC #
-
Country of Origin
United States

Dimensions

Large Outside Diameter
2.244 in
Inside Length
1 in
Small Outside Diameter
2.067 in
Flanged End Inside Diameter
2.181 in
Non-Flanged End Inside Diameter
2.004 in
Overall Diameter
2.441 in

Details

Features
Dual Function Closure
Series
T
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes
Item
Tapered Cap Plug
Material
LDPE
Color
Red

Description

Tapered Cap Plug, T Series, Inside Length 1 in, Flanged End Inside Diameter 2.181 in, Non-Flanged End Inside Diameter 2.004 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.