
Tapered Cap Plug Ldpe
Mfr # T2.230/2.260RD1-MCP
Zoro # G415079162
product price: $0.73
/eaSold in multiples of 20 for $14.60
Key Features
Inside Length
0.5 in
Includes Flange
Yes
Series
T
Maximum Intermittent Temperature
175 Degrees F
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2.230/2.260RD1-MCP
Zoro #
G415079162
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.5 in
Non-Flanged End Inside Diameter
2.169 in
Flanged End Inside Diameter
2.197 in
Large Outside Diameter
2.26 in
Small Outside Diameter
2.23 in
Overall Diameter
2.5 in
Details
Includes Flange
Yes
Series
T
Maximum Intermittent Temperature
175 Degrees F
Color
Red
Item
Tapered Cap Plug
Features
Dual Function Closure
Material
LDPE
Description
Tapered Cap Plug, T Series, Inside Length 0.5 in, Flanged End Inside Diameter 2.197 in, Non-Flanged End Inside Diameter 2.169 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.