
Tapered Cap Plug Ldpe
Mfr # T.236/.302RD1-MCP
Zoro # G815079106
product price: $0.11
/eaSold in multiples of 60 for $6.60
Key Features
Large Outside Diameter
0.302 in
Small Outside Diameter
0.236 in
Non-Flanged End Inside Diameter
0.174 in
Maximum Intermittent Temperature
175 Degrees F
Series
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T.236/.302RD1-MCP
Zoro #
G815079106
UPC #
-
Country of Origin
United States
Dimensions
Large Outside Diameter
0.302 in
Small Outside Diameter
0.236 in
Non-Flanged End Inside Diameter
0.174 in
Flanged End Inside Diameter
0.24 in
Inside Length
0.38 in
Overall Diameter
0.44 in
Details
Maximum Intermittent Temperature
175 Degrees F
Series
T
Item
Tapered Cap Plug
Material
LDPE
Features
Dual Function Closure
Includes Flange
Yes
Color
Red
Description
Tapered Cap Plug, T Series, Inside Length 0.38 in, Flanged End Inside Diameter 0.24 in, Non-Flanged End Inside Diameter 0.174 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.