Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Cap Plug Ldpe

  • Mfr # T2.395/2.602RD1-BOX

  • Zoro # G814923028


product price: $0.39
/ea
Sold in multiples of 500 for $195.00

Key Features

Overall Diameter
2.811 in
Non-Flanged End Inside Diameter
2.335 in
Series
T
Includes Flange
Yes
Large Outside Diameter
2.602 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2.395/2.602RD1-BOX
Zoro #
G814923028
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2.811 in
Non-Flanged End Inside Diameter
2.335 in
Large Outside Diameter
2.602 in
Inside Length
1.032 in
Flanged End Inside Diameter
2.539 in
Small Outside Diameter
2.395 in

Details

Series
T
Includes Flange
Yes
Features
Dual Function Closure
Maximum Intermittent Temperature
175 Degrees F
Color
Red
Item
Tapered Cap Plug
Material
LDPE

Description

Tapered Cap Plug, T Series, Inside Length 1.032 in, Flanged End Inside Diameter 2.539 in, Non-Flanged End Inside Diameter 2.335 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.