Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T2.395/2.602RD1-MCP

  • Zoro # G115079264


product price: $0.77
/ea
Sold in multiples of 10 for $7.70

Key Features

Series
T
Includes Flange
Yes
Inside Length
1.032 in
Flanged End Inside Diameter
2.539 in
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2.395/2.602RD1-MCP
Zoro #
G115079264
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1.032 in
Flanged End Inside Diameter
2.539 in
Overall Diameter
2.811 in
Small Outside Diameter
2.395 in
Non-Flanged End Inside Diameter
2.335 in
Large Outside Diameter
2.602 in

Details

Series
T
Item
Tapered Cap Plug
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Features
Dual Function Closure
Material
LDPE
Color
Red

Description

Tapered Cap Plug, T Series, Inside Length 1.032 in, Flanged End Inside Diameter 2.539 in, Non-Flanged End Inside Diameter 2.335 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.