
Tapered Cap Plug Ldpe
Mfr # T.267/.335RD1-BOX
Zoro # G014922975
product price: $0.06
/eaSold in multiples of 5000 for $300.00
Key Features
Inside Length
0.38 in
Large Outside Diameter
0.335 in
Non-Flanged End Inside Diameter
0.205 in
Flanged End Inside Diameter
0.273 in
Material
LDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T.267/.335RD1-BOX
Zoro #
G014922975
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.38 in
Large Outside Diameter
0.335 in
Non-Flanged End Inside Diameter
0.205 in
Flanged End Inside Diameter
0.273 in
Small Outside Diameter
0.267 in
Overall Diameter
0.47 in
Details
Material
LDPE
Series
T
Maximum Intermittent Temperature
175 Degrees F
Features
Dual Function Closure
Color
Red
Includes Flange
Yes
Item
Tapered Cap Plug
Description
Tapered Cap Plug, T Series, Inside Length 0.38 in, Flanged End Inside Diameter 0.273 in, Non-Flanged End Inside Diameter 0.205 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.