Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T.267/.335RD1-MCP

  • Zoro # G015079012


product price: $0.11
/ea
Sold in multiples of 100 for $11.00

Key Features

Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Non-Flanged End Inside Diameter
0.205 in
Inside Length
0.38 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.267/.335RD1-MCP
Zoro #
G015079012
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
0.205 in
Inside Length
0.38 in
Small Outside Diameter
0.267 in
Large Outside Diameter
0.335 in
Overall Diameter
0.47 in
Flanged End Inside Diameter
0.273 in

Details

Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Item
Tapered Cap Plug
Color
Red
Material
LDPE
Features
Dual Function Closure
Series
T

Description

Tapered Cap Plug, T Series, Inside Length 0.38 in, Flanged End Inside Diameter 0.273 in, Non-Flanged End Inside Diameter 0.205 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.