Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T2.849/2.980RD1-MCP

  • Zoro # G815079205


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Large Outside Diameter
2.98 in
Series
T
Features
Dual Function Closure
Material
LDPE
Inside Length
0.752 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2.849/2.980RD1-MCP
Zoro #
G815079205
UPC #
-
Country of Origin
United States

Dimensions

Large Outside Diameter
2.98 in
Inside Length
0.752 in
Overall Diameter
3.252 in
Non-Flanged End Inside Diameter
2.787 in
Small Outside Diameter
2.849 in
Flanged End Inside Diameter
2.917 in

Details

Series
T
Features
Dual Function Closure
Material
LDPE
Item
Tapered Cap Plug
Maximum Intermittent Temperature
175 Degrees F
Color
Red
Includes Flange
Yes

Description

Tapered Cap Plug, T Series, Inside Length 0.752 in, Flanged End Inside Diameter 2.917 in, Non-Flanged End Inside Diameter 2.787 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.