Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T.299/.365RD1-BOX

  • Zoro # G514922970


product price: $0.06
/ea
Sold in multiples of 4000 for $240.00

Key Features

Large Outside Diameter
0.365 in
Series
T
Material
LDPE
Non-Flanged End Inside Diameter
0.235 in
Small Outside Diameter
0.299 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.299/.365RD1-BOX
Zoro #
G514922970
UPC #
-
Country of Origin
United States

Dimensions

Large Outside Diameter
0.365 in
Non-Flanged End Inside Diameter
0.235 in
Small Outside Diameter
0.299 in
Flanged End Inside Diameter
0.302 in
Inside Length
0.38 in
Overall Diameter
0.5 in

Details

Series
T
Material
LDPE
Color
Red
Item
Tapered Cap Plug
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Features
Dual Function Closure

Description

Tapered Cap Plug, T Series, Inside Length 0.38 in, Flanged End Inside Diameter 0.302 in, Non-Flanged End Inside Diameter 0.235 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.