Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Cap Plug Ldpe

  • Mfr # T.299/.365RD1-MCP

  • Zoro # G515079000


product price: $0.13
/ea
Sold in multiples of 80 for $10.40

Key Features

Large Outside Diameter
0.365 in
Flanged End Inside Diameter
0.302 in
Series
T
Includes Flange
Yes
Overall Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.299/.365RD1-MCP
Zoro #
G515079000
UPC #
-
Country of Origin
United States

Dimensions

Large Outside Diameter
0.365 in
Flanged End Inside Diameter
0.302 in
Overall Diameter
0.5 in
Non-Flanged End Inside Diameter
0.235 in
Inside Length
0.38 in
Small Outside Diameter
0.299 in

Details

Series
T
Includes Flange
Yes
Color
Red
Item
Tapered Cap Plug
Features
Dual Function Closure
Maximum Intermittent Temperature
175 Degrees F
Material
LDPE

Description

Tapered Cap Plug, T Series, Inside Length 0.38 in, Flanged End Inside Diameter 0.302 in, Non-Flanged End Inside Diameter 0.235 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.