Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T3.270/3.562RD1-MCP

  • Zoro # G015079258


product price: $1.49
/ea
Sold in multiples of 5 for $7.45

Key Features

Flanged End Inside Diameter
3.492 in
Series
T
Small Outside Diameter
3.27 in
Maximum Intermittent Temperature
175 Degrees F
Large Outside Diameter
3.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3.270/3.562RD1-MCP
Zoro #
G015079258
UPC #
-
Country of Origin
United States

Dimensions

Flanged End Inside Diameter
3.492 in
Small Outside Diameter
3.27 in
Large Outside Diameter
3.562 in
Non-Flanged End Inside Diameter
3.201 in
Overall Diameter
3.689 in
Inside Length
1.13 in

Details

Series
T
Maximum Intermittent Temperature
175 Degrees F
Features
Dual Function Closure
Color
Red
Material
LDPE
Includes Flange
Yes
Item
Tapered Cap Plug

Description

Tapered Cap Plug, T Series, Inside Length 1.13 in, Flanged End Inside Diameter 3.492 in, Non-Flanged End Inside Diameter 3.201 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.