Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Cap Plug Ldpe

  • Mfr # T.330/.396RD1-MCP

  • Zoro # G115079059


product price: $0.13
/ea
Sold in multiples of 70 for $9.10

Key Features

Material
LDPE
Inside Length
0.38 in
Maximum Intermittent Temperature
175 Degrees F
Series
T
Small Outside Diameter
0.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.330/.396RD1-MCP
Zoro #
G115079059
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.38 in
Small Outside Diameter
0.33 in
Overall Diameter
0.53 in
Large Outside Diameter
0.396 in
Non-Flanged End Inside Diameter
0.267 in
Flanged End Inside Diameter
0.333 in

Details

Item
Tapered Cap Plug
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Series
T
Features
Dual Function Closure
Color
Red
Includes Flange
Yes

Description

Tapered Cap Plug, T Series, Inside Length 0.38 in, Flanged End Inside Diameter 0.333 in, Non-Flanged End Inside Diameter 0.267 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.