Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T3.325/3.457RD1-BOX

  • Zoro # G214923130


product price: $0.64
/ea
Sold in multiples of 250 for $160.00

Key Features

Large Outside Diameter
3.457 in
Maximum Intermittent Temperature
175 Degrees F
Overall Diameter
3.63 in
Material
LDPE
Includes Flange
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3.325/3.457RD1-BOX
Zoro #
G214923130
UPC #
-
Country of Origin
United States

Dimensions

Large Outside Diameter
3.457 in
Overall Diameter
3.63 in
Small Outside Diameter
3.325 in
Non-Flanged End Inside Diameter
3.244 in
Inside Length
0.752 in
Flanged End Inside Diameter
3.378 in

Details

Item
Tapered Cap Plug
Maximum Intermittent Temperature
175 Degrees F
Material
LDPE
Includes Flange
Yes
Features
Dual Function Closure
Color
Red
Series
T

Description

Tapered Cap Plug, T Series, Inside Length 0.752 in, Flanged End Inside Diameter 3.378 in, Non-Flanged End Inside Diameter 3.244 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.